Zoro Homepage

Phone Extension Ringer, Grey

  • Mfr # TELC-120

  • Zoro # G0382374


product price: $536.99
/ea
Free Shipping & Returns

Key Features

For Use With
Analog Phones
Height (In.)
5 1/8 in
Length (In.)
4 7/8 in
Mounting
Vertical
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TELC-120
Zoro #
G0382374
UPC #
782979203056
Country of Origin
United States

Dimensions

Height (In.)
5 1/8 in
Length (In.)
4 7/8 in
Depth (In.)
4 3/4 in
Overall Length
5 1/4 in
Overall Width
4 1/2 in
Overall Height
5 1/8 in

Details

Item
Phone Extension Ringer
For Use With
Analog Phones
Mounting
Vertical
Finish
Gray
Standards
CSA, UL
Ambient Temp. Limits (F)
-40 Degrees C to 85 Degrees C
Amps AC
0.24 A
Alarm Current
0.24 amps
Duct Opening
N//A
Alarm State (mA)
210 mA
Peak Output (dBA)
100 dBA @ 10 ft
Voltage
120
Humidity Range (% RH)
0-85% RH
Product Type
Horn and Strobe
Application
Manufacturing, Indoor, Sheet Metal Shop, Telephone System, Warehouse, Office, Loading Dock
Color
Black
Products By Industry
Electrical
Operating Temperature - Maximum
112 Degrees F
Operating Humidity - Maximum
85 %
Operating Temperature - Minimum
32 Degrees F
Voltage Rating
120V AC
Current Rating
0.24 A

Description

Phone Extension Ringer, Finish Gray, Vertical Mounting, Alarm Current 0.24 amps, Peak Output (dBA) 100 dBA @ 10 ft, Depth (In.) 4 3/4 in, Height (In.) 5 1/8 in, Length (In.) 4 7/8 in, Width (In.) -, Duct Opening N//A, Ambient Temp. Limits (F) -40 Degrees C to 85 Degrees C, Alarm State (mA) 210 mA, Amps AC 0.24 A, Humidity Range ( Percent RH) 0-85 Percent RH, Voltage 120, Standards CSA, UL, For Use With Analog Phones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.