Zoro Homepage

Scene Light, Fresnel, LED, 584 lm, 12VDC

  • Mfr # QL73LEDSCENE

  • Zoro # G2050988


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Current Drawn
3.5 A
Wide Range - Vehicle Lighting
Scene Light
Number of Heads
8
Lens Material
Polycarbonate
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL73LEDSCENE
Zoro #
G2050988
UPC #
604586781683
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Width
3 in
Overall Depth
9 in
Overall Length
7 in

Details

Current Drawn
3.5 A
Wide Range - Vehicle Lighting
Scene Light
Number of Heads
8
Lens Material
Polycarbonate
Housing Material
Aluminum
Item
Vehicle Work Light
Includes
Mounting Gasket
Features
Industry Standard Mounting Dimensions
Lens Color
Clear
Housing Color
Black
Voltage
12V DC
Shape
Rectangular
Lighting Technology
LED
Mount Type
Grommet
Mount Style
Surface
Vehicle Class
1
Installation Type
Permanent
Electrical Connection
Pigtail
Current
3.5 A

Description

Vehicle Work Light, IP Rating Not Applicable, Overall Depth 9 in, Installation Type Permanent, Mount Type Grommet, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 7 in, Head Shape Rectangular, Overall Width 3 in, Electrical Connection Pigtail, Vehicle Class 1, Mount Style Surface, Base Material Aluminum, Current 3.5 A, Housing Color Black, Housing Material Aluminum, Includes Mounting Gasket, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.