Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siren, 121 dB, 111 dB, Gray, Wire Leads

  • Mfr # SST3-MV-SB-M1

  • Zoro # G616048905


product price: $618.99
/ea
Free Shipping & Returns

Key Features

For Location
Indoor, Outdoor
Power Source
Wire
Operating Voltage
120V AC, 240V AC, 24V DC
Overall Width
10 3/16 in
Operating Current
0.12 A @ 240V AC, 0.21 A @ 120V AC, 0.5 A @ 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST3-MV-SB-M1
Zoro #
G616048905
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 3/16 in
Overall Length
10 3/16 in
Overall Depth
10 in

Details

For Location
Indoor, Outdoor
Power Source
Wire
Operating Voltage
120V AC, 240V AC, 24V DC
Operating Current
0.12 A @ 240V AC, 0.21 A @ 120V AC, 0.5 A @ 24V DC
Standards
cUL Listed, UL Listed
Voltage
120V AC, 240V AC, 24V DC
Color
Gray
Material
Die-Cast Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Sound Style
Siren
Connection Type
Wire Leads
Mounting Style
Surface Mount
Operating Temperature - Minimum
-67 Degrees F
Volume Selection
Selectable Volume
Number of Sound Patterns
3
Alarm Volume @ 10 ft - Maximum
111 dB
Operating Temperature - Maximum
150 Degrees F
Item
Siren
Alarm Volume @ 1 m - Maximum
121 dB
NEMA Rating
NEMA 4X
Product Type
Siren
Control Protocol
Direct Wire
IP Rating
IP66, IP69K
Alarm Volume @ 10 ft - Minimum
111 dB
Alarm Volume @ 1 m - Minimum
121 dB
Sound Continuity
Continuous, Pulse
Vibration
No Vibration

Description

Standards cUL Listed, UL Listed, Color Gray, Siren

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.