Zoro Homepage

Speaker, 100 Watt

  • Mfr # 750501

  • Zoro # G5924554


product price: $300.99
/ea
Free Shipping & Returns

Key Features

For Use On
Police, Fire, Ambulance And Other Emergency Vehicles
Material
Polyethylene Terephthalate
Mounting
Universal Mount
Amps
100 W
Height (In.)
5 7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750501
Zoro #
G5924554
UPC #
604586741939
Country of Origin
United States

Dimensions

Height (In.)
5 7/10 in
Width (In.)
7 7/10 in
Length (In.)
4 2/5 in
Overall Length
7 11/16 in
Overall Height
5 11/16 in
Overall Width
4 11/16 in

Details

Item
Speaker
For Use On
Police, Fire, Ambulance And Other Emergency Vehicles
Material
Polyethylene Terephthalate
Mounting
Universal Mount
Amps
100 W
Finish
Heat & Corrossion Resistant
Includes
Mount Bolts and Hardware
Type
100 Watt
Standards
CCR Title 13, SAE J1849, UL Listed
Voltage
32 V
Color
BLACK
Product Type
Speaker
Features
ECONOMICAL, NEODYMIUM DRIVER,WEATHER RESISTANT, COMPOSIT PLASTIC HOUSING,
Operating Voltage
32 V

Description

Speaker, Product Type Speaker, Overall Length 7 11/16 in, Overall Height 5 11/16 in, Overall Width 4 11/16 in, Features ECONOMICAL, NEODYMIUM DRIVER,WEATHER RESISTANT, COMPOSIT PLASTIC HOUSING,, Includes Mount Bolts and Hardware, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Standards CCR Title 13, SAE J1849, UL Listed, Color BLACK, Operating Voltage 32 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.