Shop FEDERAL SIGNAL

Speaker Strobe, Siren, Continuous, 120/230V AC, 24V DC, 96 dB, Glass Reinforced Polyester, Black

  • Mfr # G-SPK-100-D
  • Zoro # G5577349

product price: 
$
769.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Glass Reinforced Polyester
Mounting
Surface
Amps
0.11
Color
Black
Audible Alarm Type
Siren
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-SPK-100-D
Zoro #
G5577349
UPC #
782979234050
Country of Origin
United States
Item
Speaker Strobe
Housing Material
Glass Reinforced Polyester
Mounting
Surface
Amps
0.11
Color
Black
Audible Alarm Type
Siren
Voltage
120/230V AC, 24V DC
Standards
ABS, ATEX, ATEx: Baseefa15ATEX0155X, CE Compliant, cUL Listed, EAC, Ex db IIB T5 Gb or Ex db e IIB T5 Gb, Ex db IIC T4 Gb or Ex db e IIC T4 Gb, Ex tb IIC T100 Degrees C Db IP66, Ex tb IIIC T135 Degrees C Db IP66, GOST, IECEx, IECEx: IECEx BAS 15.0104X, INMETRO, UKEX Certified, UL Listed, Zone Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
96 dB
Sound Pattern
Continuous
Watts
15 W
Hazardous Class
I
Vibrating
No
Visual Indicator Type
No Visual Indicator
Operating Temp.
-58 Degrees to 158 Degrees F
Hazardous Division
2
Housing Color
Black
Rating
IP 66
NEMA Rating
NEMA 4X
Compatible Input Voltage
100V
Mounting Style
Surface Mount
For Hazardous Location
Class I, Division 2, Class II, Division 2
For Location
Indoor, Outdoor
IP Rating
IP66
Explosion-Proof Standards
Ex d
Power Style
Powered
Output Wattage - RMS
15 W
Driver Configuration
1-Way
Sensitivity
110 dBA

Description

Speaker Strobe, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products