Zoro Homepage

Status Indicator Light, 120V AC, Green, Red, 2 3/16 in Dia., 9 13/16 in Height

  • Mfr # MSL2-120GR

  • Zoro # G4828372


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, UL Listed
Voltage
120V AC
Overall Diameter
2 3/16 in
Housing Material
Polycarbonate
Current Drawn
0.4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL2-120GR
Zoro #
G4828372
UPC #
782979201847
Country of Origin
United States

Dimensions

Overall Diameter
2 3/16 in
Overall Height
9 13/16 in
Height
7 13/16 in
Diameter
2 1/5 in

Details

Item
Status Indicator Light
Standards
cUL Listed, UL Listed
Voltage
120V AC
Housing Material
Polycarbonate
Current Drawn
0.4A
Includes
Gasket, Mounting Hardware
Flashes per Minute
75
Color
Green, Red
Lens Material
Polycarbonate
Power Source
120V AC
Mounting
Permanent/Pipe
Lens Design
Round Snap-Lock
Rating
4X
Connection Type
2-Piece Terminal Block
Housing Color
White
Light Source
Incandescent
Includes Sounder Tier
No Sounder Tier
Light Tier Color
Green, Red
Includes Mounting Hardware
Mounting Hardware Included
Water Resistance
Water Resistant
Operating Temperature - Maximum
104 Degrees F
Light Operating Mode
Flashing, Steady
Mounting Mechanism
3/4 in FNPT
Number of Light Tiers
2
Sound Style
Horn
NEMA Rating
NEMA 4X
Control Protocol
Direct Wire
Sound Volume - Maximum
95 dB
Operating Temperature - Minimum
32 Degrees F
Lifespan
7,000 hr
Operating Current
0.400 A
For Location
Indoor
Sound Volume - Minimum
93 dB
Lens Shape
Cylinder
Operating Voltage
120V AC

Description

Diameter 2 1/5 in, Overall Height 9 13/16 in, NEMA Rating NEMA 4X, 75 Flashes per Minute, Housing Material Polycarbonate, Lens Design Round Snap-Lock, Lens Material Polycarbonate, Standards cUL Listed, UL Listed, Current Drawn 0.4A, Includes Gasket, Mounting Hardware, Status Indicator Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products