Shop FEDERAL SIGNAL

Strobe Light, Amber, Xenon, 220 to 240V AC, 60 FPM, Not Applicable Dia., U-Bracket

  • Mfr # G-STR-230-T-A
  • Zoro # G5577717

product price: 
$
798.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Xenon
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-STR-230-T-A
Zoro #
G5577717
UPC #
782979234647
Country of Origin
United States
Item
Strobe Light
Color
Amber
Lamp Type
Xenon
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX Ex d IIC Ex de IIC and Ex tb IIIC, CE, CSFM Approved, cUL Listed, EAC, IECEx, INMETRO, UKEX Certified, UL Listed
Features
Corrosion Resistant, M20 Entries Standard
Voltage
220 to 240V AC
Operating Temp.
-58 Degrees to 158 Degrees F
Mounting
U-Bracket
Includes
Dome Guard
Rating
IP66
Light Output
21 Joules
Lens Design
Fresnel
Current Drawn
0.34A AC
Product Type
Strobe Light
NEMA Rating
NEMA 4X
Connection Type
TermiN/Al Block
Light Operating Mode
Strobe
Requires Base
Base Not Required
Lens Color
Amber
Mounting Mechanism
Bracket
Footprint Shape
Rectangle
Includes Mounting Hardware
Mounting Hardware Included
Operating Current
0.190 A @ 220 to 240V AC
Light Source
Xenon
Control Protocol
User Operated
Operating Temperature - Minimum
-67 Degrees F
Lens Shape
Dome
Lifespan
10,000 hr
Mounting Style
Flush Mount
Operating Temperature - Maximum
158 Degrees F
IP Rating
IP66, IP67, IP69K
Light Intensity
500 cd
Brightness Selection
Fixed Brightness
For Hazardous Location
Class I, Division 2, Class II, Division 2
Housing Color
Black
Operating Voltage
220 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Strobe Light, Color Amber, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source Wire, Current Drawn 0.34A AC, Width 7 29/64 in, Depth 7 29/64 in, Height 8 61/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.