Padlock

  • Mfr # SDAL-BLU-76ST-KD
  • Zoro # G923360011
product price: 
$
19.39
/ea

Key Features

Resistance Properties
Corrosion Resistant, Fade Resistant
Vertical Shackle Clearance
3 in
Shackle Height
3 1/4 in
Body Shape
Rectangular
Body Height
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDAL-BLU-76ST-KD
Zoro #
G923360011
UPC #
754473720537
Country of Origin
China

Dimensions

Shackle Height
3 1/4 in
Body Height
1 5/8 in
Width Across Shackle
1 5/16 in
Shackle Diameter
1/4 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Overall Width
1.5 in
Fits Chest Size
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Details

Resistance Properties
Corrosion Resistant, Fade Resistant
Vertical Shackle Clearance
3 in
Body Shape
Rectangular
Key Style
Standard
Number of Tumbler Pins
6
Item
Padlock
Header
None/No Header
Number of Bumpers
0
Key Type
Keyed Different
Features
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Padlock Body Material
Aluminum
Body Material Coating
Anodized
Non-Removable Key
Yes
Minimum Temperature
0 Degrees F
Body Color
Blue
Maximum Temperature
350 Degrees F
Horizontal Shackle Clearance
13/16 in
Labeling
No Label or Tag
Shackle Material Coating
Chrome Plated
Opening Type
Key
For Location
Indoor, Outdoor
Includes
Key, Padlock
Standards
OSHA 1910.147, RoHS
Shackle Material
Steel
Number of Keys Included
1

Description

Padlock, Body Color Blue, Body Height 1 5/8 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 3 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews