Strobe Light, Blue, Strobe Tube, 24V DC, 80 FPM, 8 27/32 in Dia., Surface

  • Mfr # FSEX-24PMB-MOD

  • Zoro # G4850087


product price:  $2,625.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Glass
Flashes per Minute
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSEX-24PMB-MOD
Zoro #
G4850087
UPC #
782979232957
Country of Origin
United States

Dimensions

Height
11 3/8 in
Overall Diameter
8 27/32 in
Diameter
8 53/64 in
Depth
8 53/64 in
Width
8 53/64 in
Overall Depth
11 3/8 in

Details

Item
Strobe Light
Color
Blue
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Glass
Flashes per Minute
80
Housing Material
Aluminum
Standards
CSFM Approved, cUL Listed, cULus Listed, Marine Rated, UL Listed
Features
Compatible with Multiple Systems, Conformal Coated PCBA, Synchronize with SSM Module
Voltage
24V DC
Green Environmental Attribute
Does Not Contain Methylene Chloride
Operating Temp.
-67 Degrees to 150 Degrees F
Current Drawn
1.9A DC
Rating
IP66, Marine, NEMA 4X
Light Output
2,000,000 Candela
Mounting
Surface
Lens Design
Fresnel
For Use With
Security, Refinery, Chemical Plant, Oil Rig, Mine
Product Type
Strobe Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Lens Color
Blue
Housing Color
Red
Light Operating Mode
Strobe
Lifespan
10,000 hr
Lens Shape
Dome
IP Rating
IP66, IP69K
Requires Base
Base Not Required
Operating Current
1.900 A @ 24V DC
Footprint Shape
Circle
Mounting Style
Surface Mount
For Hazardous Location
Class I, Division 1, Class I, Division 2
Operating Temperature - Maximum
150 Degrees F
Light Intensity
850 cd
Operating Temperature - Minimum
-67 Degrees F
Includes Mounting Hardware
No Mounting Hardware
Control Protocol
Direct Wire
Brightness Selection
Fixed Brightness
Operating Voltage
24V DC

Description

Strobe Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Glass, Housing Material Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source Wire, Current Drawn 1.9A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products