Strobe Light, Clear, Strobe Tube, 24V DC, 60 FPM, 8 13/16 in Dia., Surface

  • Mfr # 24XSTHI-CN

  • Zoro # G4878251


product price:  $2,821.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24XSTHI-CN
Zoro #
G4878251
UPC #
782979241034
Country of Origin
United States

Dimensions

Height
11 3/8 in
Overall Diameter
8 13/16 in
Diameter
8 53/64 in
Width
8 53/64 in
Depth
8 53/64 in
Footprint Diameter
8 13/16 in
Overall Depth
11 3/8 in

Details

Item
Strobe Light
Color
Clear
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Glass
Flashes per Minute
60
Housing Material
Cast Aluminum
Standards
cUL Listed, cULus Listed, Marine Rated, UL Listed, ULC Fire Listed
Features
Current in-Rush Limiting PCB, Explosion Resistant, Copper-Free Housing
Voltage
24V DC
Green Environmental Attribute
Does Not Contain Methylene Chloride
Light Output
30 Candela
Current Drawn
0.63A DC
Operating Temp.
-67 Degrees to 150 Degrees F
Mounting
Surface
Lens Design
Dome
Rating
IP66, Marine, NEMA 4X
For Use With
Refinery, Security, Chemical Plant, Oil Rig, Mine
Product Type
Strobe Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Operating Temperature - Maximum
150 Degrees F
For Hazardous Location
Class I, Division 1, Class I, Division 2
Lens Color
Clear
Light Intensity
150 cd
Includes Mounting Hardware
No Mounting Hardware
Operating Temperature - Minimum
-67 Degrees F
IP Rating
IP66, IP69K
Brightness Selection
Fixed Brightness
Operating Current
0.630 A @ 24V DC, 1.020 A @ 16V DC
Light Operating Mode
Flashing, Strobe
Housing Color
Red
Requires Base
Base Required
Footprint Shape
Circle
Lens Shape
Dome
Control Protocol
Direct Wire
Lifespan
10,000 hr
Mounting Style
Surface Mount
Operating Voltage
24V DC

Description

Strobe Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 60, Light Output 30 Candela, Lamp Life 10,000 hr, Lens Design Dome, Lens Material Glass, Housing Material Cast Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source Wire, Current Drawn 0.63A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.