Strobe Light, Clear, Strobe Tube, 24V DC, 80 FPM, 8 13/16 in Dia., Surface

  • Mfr # FSEX-HI-MOD
  • Zoro # G4794139
product price: 
$
2,708.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSEX-HI-MOD
Zoro #
G4794139
UPC #
782979232995
Country of Origin
United States
Item
Strobe Light
Color
Clear
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Aluminum
Standards
CSFM Approved, cULus Listed, Marine Rated, UL Fire Listed, UL Listed
Features
Compatible with Multiple Systems, Conformal Coated PCBA, Synchronize with SSM Module
Voltage
24V DC
Operating Temp.
-31 Degrees to 150 Degrees F
Mounting
Surface
Lens Design
Fresnel
Current Drawn
1.9A DC
Light Output
2,000,000 Candela
Green Environmental Attribute
Does Not Contain Methylene Chloride
Rating
IP66, Marine, NEMA 4X
For Use With
Security, Chemical Plant, Alarm, Suppression Supervised Control Panel, Oil Rig, Mine, Fire Alarm, Refinery, Power Booster
Product Type
Strobe Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Operating Temperature - Minimum
-31 Degrees F
Housing Color
Black
Mounting Style
Surface Mount
Brightness Selection
Fixed Brightness
Light Intensity
850 cd
Includes Mounting Hardware
No Mounting Hardware
Lens Shape
Dome
Lens Color
Clear
IP Rating
IP66, IP69K
Footprint Shape
Circle
Operating Temperature - Maximum
150 Degrees F
For Hazardous Location
Class I, Division 1, Class I, Division 2, Class II, Division 1
Light Operating Mode
Strobe
Operating Current
1.900 A @ 24V DC
Requires Base
Base Not Required
Control Protocol
Direct Wire
Lifespan
10,000 hr
Operating Voltage
24V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
11 3/8 in
Overall Diameter
8 13/16 in
Diameter
8 53/64 in
Depth
8 53/64 in
Width
8 53/64 in
Overall Length
11 3/8 in
Overall Width
8 13/16 in
Overall Depth
11 3/8 in
Wire Rope Length
11 3/8 in
Length
11 3/8 in
Fits Chest Size
Compatible with Multiple Systems, Conformal Coated PCBA, Synchronize with SSM Module

Description

Strobe Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Aluminum, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source Wire, Current Drawn 1.9A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.