Shop FEDERAL SIGNAL

Strobe Light, Clear, Xenon, 120V AC, 60 FPM, Not Applicable Dia., U-Bracket

  • Mfr # G-STR-120-T-C
  • Zoro # G5577769

product price: 
$
787.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Xenon
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-STR-120-T-C
Zoro #
G5577769
UPC #
782979234456
Country of Origin
United States
Item
Strobe Light
Color
Clear
Lamp Type
Xenon
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX Ex d IIC Ex de IIC and Ex tb IIIC, CE, CSFM Approved, cUL Listed, EAC, IECEx, INMETRO, UKEX Certified, UL Listed
Features
Corrosion Resistant, M20 Entries Standard
Voltage
120V AC
Mounting
U-Bracket
Lens Design
Fresnel
Rating
IP66
Includes
Dome Guard
Light Output
21 Joules
Operating Temp.
-58 Degrees to 158 Degrees F
Current Drawn
0.45A AC
Product Type
Strobe Light
Connection Type
TermiN/Al Block
NEMA Rating
NEMA 4X
Housing Color
Black
Lifespan
10,000 hr
Lens Shape
Dome
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
-67 Degrees F
For Hazardous Location
Class I, Division 2, Class II, Division 2
Operating Current
0.330 A @ 120V AC
Operating Temperature - Maximum
158 Degrees F
Mounting Style
Flush Mount
Requires Base
Base Not Required
Brightness Selection
Fixed Brightness
Mounting Mechanism
Bracket
Footprint Shape
Rectangle
Control Protocol
User Operated
Light Operating Mode
Strobe
Light Intensity
500 cd
Lens Color
Clear
Light Source
Xenon
IP Rating
IP66, IP67, IP69K
Operating Voltage
120V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Strobe Light, Color Clear, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source Wire, Current Drawn 0.45A AC, Width 7 29/64 in, Depth 7 29/64 in, Height 8 61/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products