Strobe Light, Open Style Bottom, Amber (Discontinued)
- Mfr # 420200-02
- Zoro # G4187127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420200-02
Zoro #
G4187127
UPC #
604586709359
Country of Origin
United States
Dimensions
Height
5-3/4"
Diameter
6-5/8"
Details
Item
Strobe Light
Color
Amber
Voltage
12 to 48V DC
Lamp Type
Strobe
Mounting
Surface
Features
3000 hr Lamp Life
Standards
SAE J1318 CLASS II
Housing Material
Aluminum
Lens Design
Dome
Lens Material
Polycarbonate
Power Source
12 to 48V DC
Current Drawn
1.65 to 0.41A
Flashes per Minute
80
Description
Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 80, Lens Design Dome, Lens Material Polycarbonate, Housing Material Aluminum, Mounting Surface, Power Source 12 to 48V DC, Current Drawn 1.65 to 0.41A, Height 5-3/4 In., Voltage 12 to 48V DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.