Strobe Light, Red, LED, 24V AC/DC, 60 FPM, 6 17/32 in Dia., (F) 3/4 in NPT

  • Mfr # 191XL-024R

  • Zoro # G2917512


product price:  $694.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
60,000 hr
Lens Material
Glass
Flashes per Minute
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
191XL-024R
Zoro #
G2917512
UPC #
782979202271
Country of Origin
United States

Dimensions

Height
9 1/4 in
Overall Diameter
6 1/2 in
Diameter
5 1/2 in
Overall Depth
8 3/16 in
Footprint Diameter
5 1/2 in

Details

Item
Strobe Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
60,000 hr
Lens Material
Glass
Flashes per Minute
60
Housing Material
Aluminum
Standards
cUL Listed, cULus Listed, Marine Rated, UL Listed
Features
Shock Resistant
Voltage
24V AC/DC
Mounting
(F) 3/4 in NPT
Lens Design
Fresnel
Light Output
70.8 Candela
Current Drawn
0.38A AC/DC
Includes
Dome Guard
Rating
IP66, Marine, NEMA 4X
Operating Temp.
-58 Degrees to 150 Degrees F
For Use With
Industrial, Security
Product Type
Warning Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Light Intensity
200 cd
Mounting Style
Surface Mount
Lens Color
Red
Light Operating Mode
Flashing
Footprint Shape
Circle
Requires Base
Base Not Required
Vibration
No Vibration
Light Source
LED
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-58 Degrees F
Operating Current
0.380 A @ 24V AC/DC
Lifespan
50,000 hr
Brightness Selection
Fixed Brightness
Housing Color
Black
Lens Shape
Dome
Includes Mounting Hardware
No Mounting Hardware
For Hazardous Location
Class I, Division 2, Class II, Division 1
IP Rating
IP66, IP69K
Control Protocol
Direct Wire
Operating Voltage
24V AC/DC

Description

Strobe Light, Color Red, Lamp Type LED, Flashes per Minute 60, Light Output 70.8 Candela, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Glass, Housing Material Aluminum, Mounting (F) 3/4 in NPT, Operating Temp. -58 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source Wire, Current Drawn 0.38A AC/DC, Height 9 1/4 in, Voltage 24V AC/DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.