Shop FEDERAL SIGNAL

Strobe Light, Red, Xenon, 120V AC, 60 FPM, Surface

  • Mfr # G-STR-120-D-R
  • Zoro # G5577936

product price: 
$
716.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Xenon
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-STR-120-D-R
Zoro #
G5577936
UPC #
782979234340
Country of Origin
United States
Item
Strobe Light
Color
Red
Lamp Type
Xenon
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX Ex d IIC Ex de IIC and Ex tb IIIC, CE, CSFM Approved, cUL Listed, EAC, IECEx, INMETRO, UKEX Certified, UL Listed
Features
Corrosion Resistant, M20 Entries Standard
Voltage
120V AC
Rating
IP66
Operating Temp.
-58 Degrees to 158 Degrees F
Light Output
21 Joules
Current Drawn
0.45A AC
Lens Design
Fresnel
Includes
Dome Guard
Mounting
Surface
Product Type
Strobe Light
Connection Type
TermiN/Al Block
NEMA Rating
NEMA 4X
Light Source
Xenon
Operating Temperature - Maximum
158 Degrees F
Requires Base
Base Not Required
For Hazardous Location
Class I, Division 2, Class II, Division 2
Control Protocol
User Operated
Mounting Style
Surface Mount
Housing Color
Black
Operating Temperature - Minimum
-67 Degrees F
Brightness Selection
Fixed Brightness
Light Operating Mode
Strobe
Light Intensity
500 cd
Lens Color
Red
Footprint Shape
Square
IP Rating
IP66, IP67, IP69K
Lens Shape
Dome
Operating Current
0.330 A @ 120V AC
Mounting Mechanism
Screw
Includes Mounting Hardware
Mounting Hardware Included
Lifespan
10,000 hr
Operating Voltage
120V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
8 61/64 in
Depth
5 15/64 in
Width
5 15/64 in
Footprint Width
5 1/4 in
Overall Depth
8 15/16 in
Footprint Length
5 1/4 in
Overall Width
5 1/4 in
Overall Length
5 1/4 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in
Fits Chest Size
Corrosion Resistant, M20 Entries Standard

Description

Strobe Light, Color Red, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source - TS Only Wire, Current Drawn 0.45A AC, Width 5 15/64 in, Depth 5 15/64 in, Height 8 61/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.