Zoro Homepage

Taillight Flasher, Universal

  • Mfr # FHL-TAIL

  • Zoro # G5938572


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
12V DC
Includes
18 in L Wire
For Use With
Universal
Height
0.7 in
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHL-TAIL
Zoro #
G5938572
UPC #
604586771684
Country of Origin
United States

Dimensions

Height
0.7 in
Length
4.7 in

Details

Voltage Rating
12V DC
Item
Automotive Flasher
Includes
18 in L Wire
For Use With
Universal
Features
Flashers Feature High Beam Deactivation and Low Voltage/Reverse Polarity Protection, Multiple Flash Pattern Options Are Selectable At Installation, 3 yr Warranty, Vehicle-Specific Flashers/Mounts for A Variety of Vehicles
Compatible Product Type
Tail Lights

Description

Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute Not Applicable, Compatible Product Type Tail Lights, Features Flashers Feature High Beam Deactivation and Low Voltage/Reverse Polarity Protection, Multiple Flash Pattern Options Are Selectable At Installation, 3 yr Warranty, Vehicle-Specific Flashers/Mounts for A Variety of Vehicles, Includes 18 in L Wire, Overall Height 11/16 in, Overall Length 4 11/16 in, Overall Width 2 1/16 in, Product Type Flasher Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.