Tower Light Module, 120V AC, Amber, 3 15/16 in Dia., 3 1/4 in Height, Incandescent, LSL Series

  • Mfr # LSL-120A
  • Zoro # G2835201
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, cUL Listed, UL Listed
Voltage
120V AC
Overall Diameter
3 15/16 in
Housing Material
Polycarbonate
Lighting Technology
Incandescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSL-120A
Zoro #
G2835201
UPC #
782979268055
Country of Origin
United States
Item
Tower Light Module
Standards
CSA Certified, cUL Listed, UL Listed
Voltage
120V AC
Housing Material
Polycarbonate
Lighting Technology
Incandescent
Current Drawn
0.130A
Includes
Incandescent Lamp, Split Lens
Flashes per Minute
70
Color
Amber
Lens Material
Polycarbonate
Tower Light Series
LSL
For Use With
LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module
Lens Design
Fresnel
Mounting
Surface
NEMA Rating
NEMA 1
Lamp Type
incandescent
Tower Light Color
Amber
Operating Temp.
0 Degrees to 120 Degrees F
Rating
NEMA 1
Lamp Life
7,000 hr
Light Color
Amber
Operating Voltage
120V AC
Light Source
Incandescent
Operating Temperature - Minimum
0 Degrees F
Lifespan
2,500 hr
Operating Temperature - Maximum
120 Degrees F
Housing Color
Black
Compatible Series
LSL
Light Operating Mode
Flashing, Steady
Operating Current
0.130 A
For Location
Indoor
Lens Shape
Cylinder

Dimensions

Overall Diameter
3 15/16 in
Overall Height
3 1/4 in
Diameter
100 mm
Height
3.25 in

Description

Tower Light Series LSL, Voltage 120V AC, Tower Light Color Amber, Diameter 100 mm, NEMA Rating NEMA 1, Lighting Technology Incandescent, 70 Flashes per Minute, Lamp Life 7,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. 0 Degrees to 120 Degrees F, Standards CSA Certified, cUL Listed, UL Listed, Current Drawn 0.130A, Height 3.25 in, For Use With LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.