Warning Light, 12 to 24V DC, 60, 120 FPM, 4 13/16 in Dia.

  • Mfr # FB2LEDX-QC-012-024-M1

  • Zoro # G315439868


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Flashes per Minute
60, 120
Housing Material
Die-Cast Zinc Alloy
Standards
cUL Listed, UL Listed
Overall Diameter
4 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB2LEDX-QC-012-024-M1
Zoro #
G315439868
UPC #
782979102885
Country of Origin
United States

Dimensions

Overall Diameter
4 13/16 in
Overall Depth
5 3/4 in
Footprint Diameter
4 1/8 in

Details

Item
Warning Light
Power Source
Wire
Flashes per Minute
60, 120
Housing Material
Die-Cast Zinc Alloy
Standards
cUL Listed, UL Listed
Features
Conformal Coated PCBA
Voltage
12 to 24V DC
Operating Temperature - Minimum
-49 Degrees F
Includes Mounting Hardware
No Mounting Hardware
Lens Color
Magenta
Lens Shape
Dome
Includes
Wire Guard
Vibration
No Vibration
Light Operating Mode
Flashing, Steady
IP Rating
IP66, IP69K
NEMA Rating
NEMA 4X
Lens Design
Fresnel
Operating Current
0.17 to 0.32 A
Water Resistance
Water Resistant
Light Source
LED
Requires Base
Base Not Required
Product Type
Warning Light
Mounting Style
Surface Mount
Operating Temperature - Maximum
150 Degrees F
Lifespan
50,000 hr
Brightness Selection
Fixed Brightness
Connection Type
Wire Leads
Housing Color
Black
Control Protocol
Direct Wire
Light Intensity
300 cd
Footprint Shape
Circle
Operating Voltage
12 to 24V DC

Description

Warning Light, Flashes per Minute 60, 120, Lens Design Fresnel, Housing Material Die-Cast Zinc Alloy, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.