Warning Light, 120 to 240V AC, 60, 120 FPM, 4 3/32 in Dia.
Mfr # FB2LED-QC-120-240-M1
Zoro # G614705343
product price:Â $563.99
/ea
Free Shipping & Returns
Key Features
Power Source
Wire
Flashes per Minute
60, 120
Housing Material
Die-Cast Zinc Alloy
Standards
cUL Listed, UL Listed
Overall Diameter
4 3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB2LED-QC-120-240-M1
Zoro #
G614705343
UPC #
782979102878
Country of Origin
United States
Dimensions
Overall Diameter
4 3/32 in
Footprint Diameter
4 1/8 in
Overall Depth
5 1/4 in
Description
Warning Light, Flashes per Minute 60, 120, Lens Design Fresnel, Housing Material Die-Cast Zinc Alloy, Power Source Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.