Warning Light, Amber, Double Flash Strobe Tube, 120V AC, 80 FPM, 5 11/16 in Dia., (F) 1/2 in NPT

  • Mfr # 131DST-120A
  • Zoro # G2801163
product price: 
$
750.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Double Flash Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
131DST-120A
Zoro #
G2801163
UPC #
782979285557
Country of Origin
United States

Dimensions

Height
8 1/2 in
Overall Diameter
5 11/16 in
Diameter
5 11/16 in
Overall Depth
7 3/4 in
Fits Chest Size
Conformal Coated PCB

Details

Item
Warning Light
Color
Amber
Lamp Type
Double Flash Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Aluminum
Standards
CSA Certified, cUL Listed, UL Listed
Features
Conformal Coated PCB
Voltage
120V AC
Mounting
(F) 1/2 in NPT
Current Drawn
0.60A AC
Lens Design
Fresnel
Operating Temp.
-31 Degrees to 150 Degrees F
Light Output
1200 Candela
Rating
IP45, NEMA 3R
Product Type
Warning Light
NEMA Rating
NEMA 3
Light Intensity
1,200 cd
Operating Current
0.600 A @ 120V AC
Housing Color
Silver
IP Rating
IP45
Control Protocol
Direct Wire
Includes Mounting Hardware
No Mounting Hardware
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-31 Degrees F
Footprint Shape
Circle
Requires Base
Base Not Required
Lens Shape
Dome
Lifespan
10,000 hr
Brightness Selection
Fixed Brightness
Light Operating Mode
Strobe
Lens Color
Amber
Operating Temperature - Maximum
150 Degrees F
Operating Voltage
120V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Amber, Lamp Type Double Flash Strobe Tube, Flashes per Minute 80, Light Output 1200 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Aluminum, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP45, NEMA 3R, Power Source Wire, Current Drawn 0.60A AC, Height 8 1/2 in, Voltage 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.