Warning Light, Amber, LED, 120V AC, 60, 75 FPM, 5 3/4 in Dia., Surface

  • Mfr # AV1-LED-120A

  • Zoro # G8529665


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
60,000 hr
Lens Material
Fresnel Dome
Flashes per Minute
60, 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1-LED-120A
Zoro #
G8529665
UPC #
782979227564
Country of Origin
United States

Dimensions

Height
6 12/25 in
Overall Diameter
5 3/4 in
Diameter
5 19/25 in
Width
5 19/25 in
Overall Depth
6 15/32 in
Footprint Diameter
5 3/4 in

Details

Item
Warning Light
Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
60,000 hr
Lens Material
Fresnel Dome
Flashes per Minute
60, 75
Housing Material
Polycarbonate
Standards
cUL Listed, cULus Listed, UL Listed
Features
Internal Buzzer Produces 85 dBA at 10 ft (95 dBA at 1m), PLC Compatible, Twist-Off Lens
Voltage
120V AC
Current Drawn
.03A AC
Operating Temp.
-31 Degrees to 150 Degrees F
Includes
Lens Gasket, Surface Mount Gasket
Lens Design
Fresnel
Mounting
Surface
For Use With
Signaling System
Product Type
Warning Light
Audible Alarm Type
Visual, Audible
Decibels
85 dB(A)
Connection Type
Wire Leads
NEMA Rating
NEMA 3R
Lens Color
Amber
Brightness Selection
Fixed Brightness
Includes Mounting Hardware
No Mounting Hardware
Operating Temperature - Maximum
150 Degrees F
Water Resistance
Water Resistant
Requires Base
Base Not Required
Light Intensity
125 cd
Light Operating Mode
Flashing
Light Source
LED
Footprint Shape
Circle
Control Protocol
Direct Wire
Operating Temperature - Minimum
-31 Degrees F
Mounting Style
Surface Mount
Mounting Mechanism
1/2 in NPT
Lifespan
50,000 hr
Operating Current
0.030 A @ 120V AC
Housing Color
Black
Lens Shape
Dome
Operating Voltage
120V AC

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, 75, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Fresnel Dome, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Power Source Wire, Current Drawn .03A AC, Width 5 19/25 in, Height 6 12/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.