Shop FEDERAL SIGNAL

Warning Light, Blue, LED, 12V DC, 80 FPM, Surface

  • Mfr # LP1-012B
  • Zoro # G4501287

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lens Material
Polycarbonate
Flashes per Minute
80
Height
2 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LP1-012B
Zoro #
G4501287
UPC #
782979201434
Country of Origin
United States
Item
Warning Light
Color
Blue
Lamp Type
LED
Power Source
Wire
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Polycarbonate
Standards
cUL Listed, cULus Listed, UL Listed
Features
Conformal Coated PCB
Voltage
12V DC
Rating
4X, IP65
Mounting
Surface
Includes
(2) 1 1/4 in 8/32 Slotted Hex Bolts, Neoprene Gasket
Current Drawn
0.18A
Lens Design
Rectangular
Housing Color
Black
Lens Color
Blue
Product Type
Strobe Light
Mounting Style
Surface Mount
Control Protocol
Direct Wire
IP Rating
IP65
Operating Temperature - Minimum
-31 Degrees F
Lifespan
4,000 hr
Requires Base
Base Not Required
Includes Mounting Hardware
Mounting Hardware Included
Mounting Mechanism
Screw
Footprint Shape
Rectangle
Light Operating Mode
Strobe
Brightness Selection
Fixed Brightness
Water Resistance
Water Resistant
Light Intensity
108,000 cd
Light Source
LED
Operating Current
0.180 A @ 12V DC
Lens Shape
Bar
Operating Temperature - Maximum
150 Degrees F
NEMA Rating
NEMA 4X
Operating Voltage
12V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
2 5/8 in
Width
2 3/8 in
Depth
5.1"
Overall Length
5 1/16 in
Overall Width
2 5/16 in
Footprint Length
5 1/2 in
Overall Depth
2 5/8 in
Footprint Width
2 5/16 in
Wire Rope Length
5 1/16 in
Length
5 1/16 in
Fits Chest Size
Conformal Coated PCB

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 80, Lens Design Rectangular, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Rating 4X, IP65, Power Source Wire, Current Drawn 0.18A, Width 2 3/8 in, Height 2 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.