Zoro Homepage

Warning Light, LED, Amber, 120VAC

  • Mfr # 191XL-S120240A

  • Zoro # G6735242


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Lens Design
Dome
Flashes per Minute
60
Includes
Dome Guard
Rating
NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191XL-S120240A
Zoro #
G6735242
UPC #
782979230137
Country of Origin
United States

Dimensions

Footprint Diameter
6 1/2 in
Overall Depth
8 3/16 in
Overall Diameter
6-17/32 in
Overall Height
9-1/4 ft

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Lamp Life 60,000 hr, Lens Design Screw-on Dome, Lens Material Glass, Housing Material Aluminum, Mounting Surface, Operating Temp. -58 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn .21/.13A AC, Width 6 13/25 in, Height 9 1/4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.