Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, LED, Amber, 120VAC

  • Mfr # 371LED-120A

  • Zoro # G6620704


product price: $1,808.99
/ea
Free Shipping & Returns

Key Features

Includes
Dome Gasket
Mounting
Surface
Housing Material
Aluminum
Rating
NEMA 4X
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371LED-120A
Zoro #
G6620704
UPC #
782979229384
Country of Origin
United States

Dimensions

Overall Width
9-1/4 in
Overall Depth
11-3/8 in
Footprint Diameter
9 1/4 in
Overall Diameter
4-1/4 in
Overall Height
11-3/8 in

Details

Item
Warning Light
Includes
Dome Gasket
Mounting
Surface
Housing Material
Aluminum
Rating
NEMA 4X
Lens Material
Polycarbonate
Light Output
15,000 Candela
Flashes per Minute
60
Lamp Life
50,000 hrs
Lens Design
Dome
Standards
cUL Listed, cULus Listed, UL Listed
Lens Color
Amber
Application
Security
Voltage
120V AC
Housing Color
Black
Features
Dust Resistant, Electrostatically Applied Black Powder Paint, Have an Array of 12 Powerful LEDs Arranged Below a Reflector
Material
polycarbonate
NEMA Rating
NEMA 4X
Control Protocol
Direct Wire
Brightness Selection
Fixed Brightness
Light Source
LED
Light Operating Mode
Rotating
IP Rating
IP66, IP69K
Includes Mounting Hardware
No Mounting Hardware
Water Resistance
Water Resistant
Light Intensity
15,000 cd
Requires Base
Base Not Required
Footprint Shape
Circle
Lighting Technology
LED
Mount Style
Surface Mount
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-31 Degrees F
Current
0.320 A @ 120V AC
Light Color
Amber

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Light Output 15,000 Candela, Lamp Life 50,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Aluminum, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 380 mA, Width 9 1/4 in, Height 11 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.