Federal Signal
Warning Light, LED, White, Surface, Rect, 5 L
Mfr # LP1-012C
Zoro # G4828336
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type Led
- Includes Pigtail, Gasket, Mounting Hardware
- Mounting Surface
- Height 2 5/8 in
Explore More Products
- FEDERAL SIGNAL Beacon Light, Open Style, 5-45/64 in. H 420223-02
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L 607100-04SB
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L 607124-05SB
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red LP3T-120R
- FEDERAL SIGNAL LED Warning Light, 416300 Series 416300-W
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber LP3P-012-048A
- FEDERAL SIGNAL SignalMaster(TM) Directional Stick, 8200S 8200SM8-A-51
- FEDERAL SIGNAL Bezel, Chrome, 6-7/64"Lx5-5/16"Hx1-13/64"W FR6MC
- FEDERAL SIGNAL Warning Light, Incandescent, Green, 120VAC 225-120G
- ABRAMS StarEye 4" Dome 12 LED Magnet/Permanent Mount Beacon - Green SB-400-G
- ECCO LED Directional Warrning Light ED3802BW-WWG
- Federal Signal Automotive Warning & Marker Lights