Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Red, LED, 120V AC, 60 FPM, 9 1/4 in Dia., Surface

  • Mfr # 371LED-120R

  • Zoro # G8529656


product price: $1,435.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371LED-120R
Zoro #
G8529656
UPC #
782979229438
Country of Origin
United States

Dimensions

Height
11 3/8 in
Overall Diameter
9 1/4 in
Width
9 1/4 in
Diameter
9 1/8 in
Footprint Diameter
9 1/4 in
Overall Depth
11 3/8 in

Details

Item
Warning Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Aluminum
Standards
cUL Listed, cULus Listed, UL Listed
Features
Dust Resistant, Electrostatically Applied Black Powder Paint, Have an Array of 12 Powerful LEDs Arranged Below a Reflector
Voltage
120V AC
Operating Temp.
-31 Degrees to 150 Degrees F
Rating
NEMA 4X
Light Output
15,000 Candela
Mounting
Surface
Current Drawn
380 mA
Includes
Dome Gasket
Lens Design
Screw-on Dome
For Use With
Security
Product Type
Warning Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Housing Color
Black
Requires Base
Base Not Required
IP Rating
IP66, IP69K
Operating Current
0.320 A @ 120V AC
Control Protocol
Direct Wire
Light Intensity
15,000 cd
Operating Temperature - Minimum
-31 Degrees F
Mounting Style
Surface Mount
Light Source
LED
Lens Color
Red
Includes Mounting Hardware
No Mounting Hardware
Water Resistance
Water Resistant
Lens Shape
Dome
Footprint Shape
Circle
Light Operating Mode
Rotating
Brightness Selection
Fixed Brightness
Lifespan
50,000 hr
Operating Temperature - Maximum
150 Degrees F
Operating Voltage
120V AC

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, Light Output 15,000 Candela, Lamp Life 50,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Aluminum, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 380 mA, Width 9 1/4 in, Height 11 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.