Zoro Homepage

Warning Light Replacement Lamp Strobe L

  • Mfr # K149130A

  • Zoro # G0307377


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
For Use With
LP3, LP6
Product Type
Replacement Strobe
Material
Glass, Plastic
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K149130A
Zoro #
G0307377
UPC #
782979116851
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Overall Width
1 in
Overall Height
4 in

Details

Item
Replacement Strobe Tube
Color
Clear
For Use With
LP3, LP6
Product Type
Replacement Strobe
Material
Glass, Plastic

Description

Replacement Strobe Tube, For Use With LP3, LP6, Color Clear, Material Glass, Plastic, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.