Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Strobe, Amber, 120VAC

  • Mfr # 151XST-S120A

  • Zoro # G6883265


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
10,000 hrs
Mounting
Surface
Includes
Dome Guard
Lens Material
Glass
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151XST-S120A
Zoro #
G6883265
UPC #
782979229926
Country of Origin
United States

Dimensions

Overall Diameter
6-17/32 in
Overall Depth
8 3/16 in
Footprint Diameter
6 1/2 in
Overall Height
9-1/4 in

Details

Item
Warning Light
Lamp Life
10,000 hrs
Mounting
Surface
Includes
Dome Guard
Lens Material
Glass
Housing Material
Aluminum
Light Output
520,000 Candela
Standards
CSA Certified, cUL Listed, cULus Listed, Marine Rated, UL Listed
Flashes per Minute
80
Lens Design
Dome
Rating
NEMA 4X
Lens Color
Amber
Features
Conformal Coated PCBA
Application
Indoor/Outdoor
Voltage
TRUE
Housing Color
Black
Material
glass
NEMA Rating
NEMA 4X
Light Intensity
520,000 cd
Footprint Shape
Circle
Requires Base
Base Not Required
Includes Mounting Hardware
Mounting Hardware Included
For Hazardous Location
Class I, Division 2, Class II, Division 1
Light Operating Mode
Strobe
Control Protocol
Direct Wire
For Location
Indoor, Outdoor
IP Rating
IP66, IP69K
Brightness Selection
Fixed Brightness
Lighting Technology
Strobe Tube
Light Color
Amber
Maximum Operating Temperature
150 Degrees F
Current
0.350 A @ 120V AC
Mount Style
Surface Mount
Electrical Connection
Wire
Minimum Operating Temperature
-67 Degrees F

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 520,000 Candela, Lamp Life 10,000 hr, Lens Design Screw-on Dome, Lens Material Glass, Housing Material Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn .35A AC, Width 6 13/25 in, Height 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.