DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Warning Light, Strobe Tube, Clear, 120VAC

FEDERAL SIGNAL| Zoro #: G2232422| Mfr #: VALS-120C

$135.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Voltage: 120
Flashes per Minute: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232422 Mfr #: VALS-120C
Width: 4"Voltage: 120
Flashes per Minute: 80Color: Clear
Housing Material: PolycarbonateMounting: Surface
Light Output: 108,000 CandelaLamp Type: Strobe Tube
Lens Material: PolycarbonateCurrent Drawn: 0.06A AC
Lens Design: Screw-on DomePower Source: 120VAC
Operating Temp.: -31 to 150 Degrees FRating: IP44, NEMA 3R
Item: Warning LightDepth: 1-5/8"
Height: 4"Lamp Life: 4000 hr.
Standards: CSACountry of Origin (subject to change): United States

Description

Warning Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 108,000 Candela, Lamp Life 4000 hr., Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 to 150 Degrees F, Rating IP44, NEMA 3R, Power Source 120VAC, Current Drawn 0.06A AC, Width 4 In., Depth 1-5/8 In., Height 4 In., Voltage 120

Reviews