Warning Light, Red, Strobe Tube, 120V AC, 80 FPM, Not Applicable Dia., Surface

  • Mfr # VALS-120R
  • Zoro # G1321433
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
4,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VALS-120R
Zoro #
G1321433
UPC #
782979500513
Country of Origin
United States
Item
Warning Light
Color
Red
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
4,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Polycarbonate
Standards
CSA Certified, cULus Listed, UL Listed
Features
Conformal Coated PCBA
Voltage
120V AC
Operating Temp.
-31 Degrees to 150 Degrees F
Lens Design
Screw-on Dome
Light Output
108,000 Candela
Current Drawn
0.06A AC
Mounting
Surface
Rating
IP44, NEMA 3R
For Use With
Security, Control Panel, Indoor, Industrial, Outdoor
Product Type
Strobe Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 3R
Lens Color
Red
Light Operating Mode
Strobe
Mounting Style
Surface Mount
Requires Base
Base Not Required
Operating Current
0.060 A @ 120V AC
Operating Temperature - Maximum
150 Degrees F
Brightness Selection
Fixed Brightness
Light Intensity
108,000 cd
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-31 Degrees F
Lifespan
4,000 hr
Control Protocol
Direct Wire
IP Rating
IP44
Lens Shape
Dome
Operating Voltage
120V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
4 in
Depth
1 5/8 in
Width
4 in
Overall Width
3 15/16 in
Overall Length
3 15/16 in
Overall Depth
1 5/8 in
Wire Rope Length
3 15/16 in
Length
3 15/16 in
Fits Chest Size
Conformal Coated PCBA

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 108,000 Candela, Lamp Life 4,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP44, NEMA 3R, Power Source Wire, Current Drawn 0.06A AC, Width 4 in, Depth 1 5/8 in, Height 4 in, Voltage 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products