Zoro Homepage

Wide Angle Light, LED, 12/24VDC, Amber

  • Mfr # MPSW9-A

  • Zoro # G9510024


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Mounting
Surface Mount
Base Material
Polycarbonate
Lens Color
Clear
Lens Material
Polycarbonate
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSW9-A
Zoro #
G9510024
UPC #
604586781010
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/2 in
Overall Depth
1-1/2 in
Overall Length
TRUE
Overall Width
1-1/2 in

Details

Item
Wide Angle Light
Mounting
Surface Mount
Base Material
Polycarbonate
Lens Color
Clear
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Features
For Use with Pathfinder Sirens or Other External Flashers, Synchronizes with Other MicroPulse Products
Mounting - Vehicle Lighting
Permanent
Beam Angle - Vehicle Lighting
180 Degrees
Standards
CCR, NFPA 1901
Flashes per Minute
Variable
Flash Type
12 Flash Patterns
Includes
Black Bezel
Voltage
12 to 24V DC
Housing Color
Black
Number of Bulbs
9
Shape
Rectangular
Light Color
Amber
Lighting Technology
LED
Electrical Connection
Pigtail
Maximum Operating Temperature
176 Degrees F
Series
HighLighter
Installation Location
Bumper, Side Mirror
Light Pattern
Flashing
Wire Exit
Bottom
Installation Type
Permanent
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Number of Flash Patterns
12
Light Type
Perimeter Flashing Warning Light
Minimum Operating Temperature
-40 Degrees F
Mount Type
Screw
Mount Style
Surface
Current
0.28 A @ 24V DC
Mounting - Vehicle Lighting_x
Permanent

Description

Wide Angle Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 5 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 1/2 in, IP Rating Not Applicable, Number of Heads Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.