Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Angle Light, LED, 12/24VDC, Blue

  • Mfr # MPSW9-B

  • Zoro # G9510042


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Flash Type
12 Flash Patterns
Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSW9-B
Zoro #
G9510042
UPC #
604586781003
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/2 in
Overall Depth
1-1/2 in
Overall Length
TRUE
Overall Width
1-1/2 in

Details

Item
Wide Angle Light
Housing Color
Black
Flash Type
12 Flash Patterns
Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Mounting - Vehicle Lighting
Permanent
Flashes per Minute
Variable
Features
For Use with Pathfinder Sirens or Other External Flashers, Synchronizes with Other MicroPulse Products
Includes
Black Bezel
Voltage
12 to 24V DC
Beam Angle - Vehicle Lighting
180 Degrees
Lens Color
Clear
Mounting
Surface Mount
Housing Material
Polycarbonate
Base Material
Polycarbonate
Standards
CCR, NFPA 1901
Shape
Rectangular
Light Color
Blue
Number of Bulbs
9
Lighting Technology
LED
Light Type
Perimeter Flashing Warning Light
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Mount Style
Surface
Current
0.28 A @ 24V DC
Installation Type
Permanent
Minimum Operating Temperature
-40 Degrees F
Wire Exit
Bottom
Electrical Connection
Pigtail
Maximum Operating Temperature
176 Degrees F
Series
HighLighter
Mount Type
Screw
Installation Location
Bumper, Side Mirror
Light Pattern
Flashing
Number of Flash Patterns
12

Description

Wide Angle Light, Light Type Perimeter Flashing Warning Light, Light Color Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 5 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 1/2 in, IP Rating Not Applicable, Number of Heads Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.