Zoro Homepage

12V JC Solid Brass Path Light, 20W - Antique Brass

  • Mfr # FE989122

  • Zoro # G515768133


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE989122
Zoro #
G515768133
UPC #
727272348769
Country of Origin
China

Description

Lighting adds elegance style sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy. Features -Durable Solid Brass Construction -Heavy-duty ground mounting spike included -Path walkway and area light Specifications - Finish: Antique Brass - Material: Brass - Lens: Frosted Heat Resistant & Tempered Glass - Installation Type: Ground Spike - Lamp Type: JC - Voltage: 12V - Wattage: 20W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.