This item is Discontinued.

Feeltheglow Gooseneck Organizer Desk Lamp with iPad Tablet Stand Book Holder & Charging Outlet; Red FE881584

Gooseneck Organizer Desk Lamp with iPad Tablet Stand Book Holder & Charging Outlet; Red (Discontinued)

  • Mfr # FE881584
  • Zoro # G804013173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE881584
Zoro #
G804013173
UPC #
727272048041
Country of Origin
China

Description

Style and functionality meet with this fun organizer desk lamp with iPad stand and charging outlet. It is beautifully finished and comes equipped to hold many of the important essentials needed in a desk organizer. The flexible chrome gooseneck allows you to point the light exactly where you need it. On/Off rotary switch is located on the head for convenience. Organizer includes 8 compartments for storing pens, pencils, paper clips, etc. It also has a spot to rest your iPad, book, or notebook for easy viewing and a convenient 2 prong electric outlet for charging the device you are using, or electronics nearby!

Features
  • Plastic head and base with organizer and rotary switch on head of shade
  • Chrome gooseneck that allows you to point the light in any direction
  • Uses 1 x 40 watt Type a15 medium base bulb
  • Features a 2 prong outlet on base for charging your phone or other device
Specifications
  • Color: Red
  • Material: Plastic
  • Style: Modern
  • Wattage: 40W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.