Zoro Homepage

Juliet Ceramic Table Lamp with Metallic Silver Base & White Fabric Shade

  • Mfr # FE161170

  • Zoro # G403782173


product price: $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE161170
Zoro #
G403782173
UPC #
654204897623
Country of Origin
China

Description

This chic table lamp, with its metallic silver painted ceramic body and white fabric shade, will add a dash of glamour to any space.

Features
  • A push pin ON/OFF socket switch and stress-free one step assembly
  • Metallic Silver Ceramic Base
  • White Fabric Shade
Specifications
  • Color: Black
  • Switch Type: Push Pin
  • Bulb Included: No
  • Shade Diameter: 11.75"
  • Shade Top Opening:7.18"
  • Shade Bottom Opening: 11.75"
  • Number of Lights: 1
  • Wattage: 40W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.