Zoro Homepage

Modern Leather Table Lamp - Hot Pink with White Fabric Shade

  • Mfr # FE1512187

  • Zoro # G803903338


product price: $46.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1512187
Zoro #
G803903338
UPC #
780997258225
Country of Origin
China

Description

This fashionable table lamp, with its leather body and white fabric shade, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.

Features
  • Leather wrapped base
  • White fabric shade
  • Modern and stylish look
  • Uses 1 x 60W Type A medium base bulb
  • Pack of 4
Specifications
  • Color: Hot Pink with White Shade
  • Collection: Monaco Avenue
  • Bulb Type: Incandescent
  • Switch Type : Rotary
  • Switch Location : Cord
  • Shade Diameter : 10"L x 6"W
  • Shade Top Opening: 10"
  • Shade Bottom Opening: 10"
  • Shade Height & Slant : 9"
  • Cube Cuft: 3.846969039
  • Shade Security : Uno Ring
  • Number of Lights : 1
  • Maximum Wattage : 60
  • Shade Material: Fabric
  • Cord Color : Clear
  • Cord Length : 6'
  • Primary Material : MDF
  • Style: Modern
  • Material Breakdown : MDF 50%, leather 20%, fabric 20%, else 10%
  • Base Type : E26 Medium Base
  • Base Dimensions : 5.43"L x 3.3"W x 10.83"H
  • Height From Base to Socket Shade: 12.5
  • Bulb Included : No
  • Dimension: 10"L x 6" W x 21"H
  • Weight: 3.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.