Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeny Feppn 28Sw 28 In. Plastic Pie Cut

  • Mfr # FEPPN 28SW

  • Zoro # G803992561


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEPPN 28SW
Zoro #
G803992561
UPC #
747925236885
Country of Origin
China

Description

Door mount lazy susans allow stored items to easily swing out of the cabinet while the door passes through. White shelves feature a 1" rim height. Features steel bearing pins and zinc-plated 1" diameter telescoping post.
  • Color: White.
  • Width: 28" diameter.
  • Height: 25"-33" post height.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.