This item is Discontinued.

Feeney Feeny Fesft 31 31In Tip Out With Stop Stainless Steel FESFT 31

Feeny Fesft 31 31In Tip Out With Stop Stainless Steel (Discontinued)

  • Mfr # FESFT 31
  • Zoro # G103993145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FESFT 31
Zoro #
G103993145
UPC #
747925237172
Country of Origin
China

Description

Stainless steel finish tip-out sink front trays. Includes stops.
  • 2" deep x 3" H.
  • Hinges sold separately.
  • Type sink front hardware.
  • Mounting style tip-out.
  • Color Stainless Steel.
  • 31".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.