Feeny Fetd18 Fn 18 In. Tray Divider - Frosted Nickel

  • Mfr # FETD18 FN

  • Zoro # G904085230


product price: $37.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FETD18 FN
Zoro #
G904085230
UPC #
-
Country of Origin
China

Description

These tray dividers install simply with four attachment clips. .
  • Color: Frosted Nickel.
  • Length: 19-1/2" (depth).
  • Width: 15/16".
  • Height: 18".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.