This item is Discontinued.

Feeney Feeny Fetsc15 2 35Wh 35Qt 15 In. Soft Close; Top Mount Waste Bins - White FETSC15 2 35WH

Feeny Fetsc15 2 35Wh 35Qt 15 In. Soft Close; Top Mount Waste Bins - White (Discontinued)

  • Mfr # FETSC15 2 35WH
  • Zoro # G103768279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FETSC15 2 35WH
Zoro #
G103768279
UPC #
747925237387
Country of Origin
China

Description

All units slide on KV's heavy duty, 1" over-travel ball-bearing slides with soft close technology. Also includes face frame adapters, allowing for installation in cabinets with either 1-1/2" or 1-3/4" face frames. Door mount brackets have six-way adjustability for precise door alignment and easy installation. Waste bin lids. Made in the USA.
  • Height: 17-1/2".
  • Width: 15".
  • Size: 35 Qts ea.
  • Length: 23-3/16" (depth).
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.