18 V Cordless Beveler AS SELCT bare tool Cordless Beveler Kit up to 3/16in

  • Mfr # AKFH 18-5T SELECT (bare toool)

  • Zoro # G314354513


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Max. Bevel
Up to 3/16 in
Voltage
18 V
Features
FEIN brushless PowerDrive motor offers highest performance and durability.
Includes
1 tool incl. 45 milling head (without guide roller, without inserts), 3 retaining screws SX, 1 copper paste, 1 Allen key 4 mm, 1 Torx TX 15 screwdriver, 1 plastic carrying case (L-BOXX 238)
Tool Length
17.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKFH 18-5T SELECT (bare toool)
Zoro #
G314354513
UPC #
4014586899510
Country of Origin
Germany

Dimensions

Tool Length
17.6 in
Width
3.85 in

Details

Max. Bevel
Up to 3/16 in
Voltage
18 V
Features
FEIN brushless PowerDrive motor offers highest performance and durability.
Includes
1 tool incl. 45 milling head (without guide roller, without inserts), 3 retaining screws SX, 1 copper paste, 1 Allen key 4 mm, 1 Torx TX 15 screwdriver, 1 plastic carrying case (L-BOXX 238)
Material
Metal and Plastic
Grip Type
Rat Tail/Side Handle
Color
Orange and Black
Battery Platform
AMPShare (Bosch)

Description

Cordless beveler up to 3/16 in|AKFH 18-5 T Cordless Beveler AS|Powerful cordless beveling machine for the optimal preparation of downstream coatings for flexible work in workshops and on construction sites.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.