Zoro Homepage

18 V Cordless Beveler Kit up to 5in

  • Mfr # AKFH 18-5T

  • Zoro # G815622760


product price: $2,017.99
/ea
Free Shipping & Returns

Key Features

Max. Bevel
5 in
Voltage
18V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKFH 18-5T
Zoro #
G815622760
UPC #
4014586899527
Country of Origin
Germany

Details

Max. Bevel
5 in
Voltage
18V
Item
Cordless Beveler Kit

Description

Cordless beveler up to 5in with accessory set AKFH 18-5T CORE 18 V Beveler AS, Powerful cordless beveler combined with the perfect accessories for creating a 45 Degrees bevel. For the preparation of subsequent coatings for flexible work in the workshop and on construction sites. Includes one CORE 18 V 8 Ah AS battery and one GAL 18V-160 AS charger.


  • Cordless 18V variable speed beveler makes metal machining easy and boosts weld and paint prep productivity. Complete set.
  • Set includes 45-degree cutter, 3 retaining screws, copper paste, 3/16 allen key, 1 CORE18V 8 Ah battery and carryng case.
  • FEIN brushless PowerDrive motor offers highest performance and durability.
  • High removal rate of material and infinitely variable speed adjustment for a wide range of materials.
  • Robust safety features including soft start, restart protection, jam monitoring and electronic overload protection.
  • Lightweight and compact at 5.29 lbs.
  • Designed for ergonomic operation.
  • Compatible with all 18V AMPShare and Bosch batteries from 2008 on.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.