Zoro Homepage

18V Angle Grinder Set

  • Mfr # CCG 18-125 BL AS Set

  • Zoro # G514386659


product price: $569.95
/ea
Free Shipping & Returns

Key Features

Includes
1 guard, 1 tool-free quick-action clamping nut, 1 anti-vibration handle, 1 wrench, 1 CORE 18 V 8.0 Ah battery pack, 1 GAL18 V-160 AS rapid charger
Voltage
18 V
Features
Guarantees the highest service life with the next generation of brushless FEIN PowerDrive motors. The completely closed motor housing protects the motor against aggressive ceramic and mineral dusts.
Battery Included / Bare Tool
Yes
Construction
Metal and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCG 18-125 BL AS Set
Zoro #
G514386659
UPC #
4014586899824
Country of Origin
Germany

Dimensions

Tool Length
16.22 in
Wheel Dia.
5 in
Width
3.18 in

Details

Includes
1 guard, 1 tool-free quick-action clamping nut, 1 anti-vibration handle, 1 wrench, 1 CORE 18 V 8.0 Ah battery pack, 1 GAL18 V-160 AS rapid charger
Voltage
18 V
Features
Guarantees the highest service life with the next generation of brushless FEIN PowerDrive motors. The completely closed motor housing protects the motor against aggressive ceramic and mineral dusts.
Battery Included / Bare Tool
Yes
Construction
Metal and Plastic
Shop By
Hot Buys
Battery Platform
AMPShare (Bosch)
Color
Orange and Black
Grip Type
Barrel/Side Handle

Description

Cordless angle grinder, 5 125 inmm dia.|CCG 18-125-10 AS|Dust-resistant and powerful cordless angle grinder for effective cutting, grinding and deburring work in installation use.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.