Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V Angle Grinder Set, with Nylon Tool Bag

  • Mfr # CCG 18-125 BLPD AS Set

  • Zoro # G114386660


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Includes
1 guard, 1 tool-free quick-action clamping nut, 1 anti-vibration handle, 1 wrench, 1 CORE 18 V 8.0 Ah battery pack, 1 GAL18 V-160 AS rapid charger, 1 nylon tool bag
Voltage
18 V
Features
Guarantees the highest service life with the next generation of brushless FEIN PowerDrive motors. The completely closed motor housing protects the motor against aggressive ceramic and mineral dusts.
Wheel Dia.
5 in
Tool Length
16.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCG 18-125 BLPD AS Set
Zoro #
G114386660
UPC #
4014586899848
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Tool Length
16.22 in
Width
3.18 in

Details

Includes
1 guard, 1 tool-free quick-action clamping nut, 1 anti-vibration handle, 1 wrench, 1 CORE 18 V 8.0 Ah battery pack, 1 GAL18 V-160 AS rapid charger, 1 nylon tool bag
Voltage
18 V
Features
Guarantees the highest service life with the next generation of brushless FEIN PowerDrive motors. The completely closed motor housing protects the motor against aggressive ceramic and mineral dusts.
Battery Included / Bare Tool
Yes
Construction
Metal and Plastic
Shop By
Hot Buys
Grip Type
Barrel/Side Handle
Color
Orange and Black
Battery Platform
AMPShare (Bosch)

Description

Cordless angle grinder, 5 125 inmm dia.|CCG 18-125-10 PD AS|Dust-resistant and powerful cordless angle grinder with dead man's switch for effective cutting, grinding and deburring work in installation use.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.