Zoro Homepage

18v AS High Torque QuickIN Start Set Cordless hammer drill/driver set

  • Mfr # ASCM 18-4 QMP Start Set AS

  • Zoro # G414386650


product price: $629.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
1 ASCM 18-4 QMP AS (incl. handle, belt clip, magnetic bit holder), 1 battery pack CORE 18 V 4.0 Ah AS, 1 rapid charger GAL 1880 CV AS, 1 8-piece bit set, 1 tool case (L-BOXX 136)
Battery Included
Yes
Features
4-speed gearbox with hammer function for optimal cutting speeds in metal for holes from 1/16" to 3-1/8".
Tool Length
8.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCM 18-4 QMP Start Set AS
Zoro #
G414386650
UPC #
4014586901220
Country of Origin
Germany

Dimensions

Tool Length
8.54 in
Width
3.11 in

Details

Voltage
18 V
Includes
1 ASCM 18-4 QMP AS (incl. handle, belt clip, magnetic bit holder), 1 battery pack CORE 18 V 4.0 Ah AS, 1 rapid charger GAL 1880 CV AS, 1 8-piece bit set, 1 tool case (L-BOXX 136)
Battery Included
Yes
Features
4-speed gearbox with hammer function for optimal cutting speeds in metal for holes from 1/16" to 3-1/8".
Color
Orange and Black
Battery Platform
AMPShare (Bosch)
Motor
Brushless
Material
Metal and Plastic
Grip Type
Pistol/Side Handle

Description

Cordless hammer drill/driver set.ASCM 18-4 QMP AS Universal-lean-top SetHigh performance ASCM 18-4 QMP AS with 8-piece bit set, 1 rechargeable battery CORE 18 V 4 Ah and quick charger GAL 1880 CV AS.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.