Zoro Homepage

18v AS High Torque QuickIN Top Set Cordless hammer drill/driver set

  • Mfr # ASCM 18-4 QMP Top Set AS

  • Zoro # G314386651


product price: $1,030.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
1 ASCM 18-4 QMP AS (incl. handle, belt clip, magnetic bit holder), 1 battery pack CORE 18 V 4.0 Ah AS, 1 rapid charger GAL 1880 CV AS, 1 QuickIN Accessory Set, 8 pieces, 1 tool case (L-BOXX 136), 1 i-BOXX 72, 1 i-BOXX Rack
Battery Included
Yes
Tool Length
8.54 in
Features
4-speed gearbox with hammer function for optimal cutting speeds in metal for holes from 1/16" to 3-1/8".
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCM 18-4 QMP Top Set AS
Zoro #
G314386651
UPC #
4014586901237
Country of Origin
Germany

Dimensions

Tool Length
8.54 in
Width
3.11 in

Details

Voltage
18 V
Includes
1 ASCM 18-4 QMP AS (incl. handle, belt clip, magnetic bit holder), 1 battery pack CORE 18 V 4.0 Ah AS, 1 rapid charger GAL 1880 CV AS, 1 QuickIN Accessory Set, 8 pieces, 1 tool case (L-BOXX 136), 1 i-BOXX 72, 1 i-BOXX Rack
Battery Included
Yes
Features
4-speed gearbox with hammer function for optimal cutting speeds in metal for holes from 1/16" to 3-1/8".
Color
Orange and Black
Grip Type
Pistol/Side Handle
Material
Metal and Plastic
Battery Platform
AMPShare (Bosch)
Motor
Brushless

Description

Cordless hammer drill/driver set.ASCM18-4 QMP AS QuickIN Top SetThe 4-speed drill/driver with 8 QuickIN accessories is perfect for a wide range of tasks using just one tool. The QuickIN attachments make it easy to switch between drilling, holemaking, tapping, and screwdriving, even in hard-to-reach areas with the offset and right-angle heads. The set includes interconnectable L-BOXX and i-BOXX cases for organized storage of the drill/driver and accessories, along with 2 CORE18 V 4Ah AMPShare batteries and a quick charger.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.