Zoro Homepage

18V Die Grinder, Bare Tool

  • Mfr # AGSZ 18-280 LBL SELECT (bare tool)

  • Zoro # G114337013


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Features
Set includes 45-degree cutter, 3 retaining screws, copper paste, 3/16 allen key, 1 CORE18V 8 Ah battery and carryng case.
Includes
1 collet 1/4" [6 mm], Spanner size 3, Spanner SW17
Voltage
18 V
Tool Length
20.15 in
Width
3.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGSZ 18-280 LBL SELECT (bare tool)
Zoro #
G114337013
UPC #
4014586899497
Country of Origin
Germany

Dimensions

Tool Length
20.15 in
Width
3.03 in

Details

Features
Set includes 45-degree cutter, 3 retaining screws, copper paste, 3/16 allen key, 1 CORE18V 8 Ah battery and carryng case.
Includes
1 collet 1/4" [6 mm], Spanner size 3, Spanner SW17
Voltage
18 V
Color
Orange and Black
Grip Type
Barrel
Battery Platform
AMPShare (Bosch)
Motor
Brushless
Material
Metal and Plastic

Description

Cordless die grinder|AGSZ 18-280 LBL AS|Dust-resistant and powerful compact cordless die grinder with high plunge depth for effective cutting, sanding, deburring and milling work.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.