Zoro Homepage

18V Die Grinder, Bare Tool

  • Mfr # AGSZ 18-90 LBL SELECT (bare tool)

  • Zoro # G014337014


product price: $369.95
/ea
Free Shipping & Returns

Key Features

Features
Drive motor. Completely enclosed motor housing protects against aggressive ceramic and mineral dusts.
Includes
1 collet 1/4" [6 mm], Spanner size 3, Spanner SW17
Tool Length
20.15 in
Voltage
18 V
Color
Orange and Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGSZ 18-90 LBL SELECT (bare tool)
Zoro #
G014337014
UPC #
4014586899503
Country of Origin
Germany

Dimensions

Tool Length
20.15 in
Width
3.03 in

Details

Features
Drive motor. Completely enclosed motor housing protects against aggressive ceramic and mineral dusts.
Includes
1 collet 1/4" [6 mm], Spanner size 3, Spanner SW17
Voltage
18 V
Color
Orange and Black
Battery Platform
AMPShare (Bosch)
Motor
Brushless
Material
Metal and Plastic
Grip Type
Barrel

Description

Cordless die grinder|AGSZ 18-90 LBL AS|Dust-resistant and powerful, compact cordless die grinder with high plunge depth for sanding and polishing work.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.