Zoro Homepage

18v SELECT AS Cordless Impact Driver, Bare Tool

  • Mfr # ASCD 18-200 W4 AS Bare Tool

  • Zoro # G214386652


product price: $299.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
1 ASCD 18-200 W4 AS, 1 belt clip, 1 magnetic bit holder, 1 tool case (L-BOXX 136)
Overall Length
6.02 in
Features
Extreme precision: the ASCD 18-200 W4 AS with 6 electronic torque settings.
Grip Type
Pistol/Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCD 18-200 W4 AS Bare Tool
Zoro #
G214386652
UPC #
4014586901190
Country of Origin
Germany

Dimensions

Overall Length
6.02 in
Width
3.11 in

Details

Voltage
18 V
Includes
1 ASCD 18-200 W4 AS, 1 belt clip, 1 magnetic bit holder, 1 tool case (L-BOXX 136)
Features
Extreme precision: the ASCD 18-200 W4 AS with 6 electronic torque settings.
Grip Type
Pistol/Side Handle
Color
Orange and Black
Motor
Brushless
Material
Metal and Plastic
Battery Platform
AMPShare (Bosch)

Description

Cordless Impact DriverASCD 18-200 W4 ASUp to max. 1859 in/lbs with brushless motor and 6 torque settings. For universal screw applications including self-drilling screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.