Zoro Homepage

18v SELECT AS Cordless Impact Wrench, Bare Tool

  • Mfr # ASCD 18-1000 W34 AS Bare Tool

  • Zoro # G114386653


product price: $489.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
1 ASCD 18-1000 W34 AS, 1 tool case (L-BOXX 136)
Overall Length
9.17 in
Features
Extreme precision: the ASCD 18-1000 W34 AS with 6 electronic torque settings.
Width
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCD 18-1000 W34 AS Bare Tool
Zoro #
G114386653
UPC #
4014586901206
Country of Origin
China

Dimensions

Overall Length
9.17 in
Width
3.11 in

Details

Voltage
18 V
Includes
1 ASCD 18-1000 W34 AS, 1 tool case (L-BOXX 136)
Features
Extreme precision: the ASCD 18-1000 W34 AS with 6 electronic torque settings.
Color
Orange and Black
Material
Metal and Plastic
Motor
Brushless
Battery Platform
AMPShare (Bosch)
Grip Type
Pistol/Side Handle

Description

Cordless Impact WrenchASCD 18-1000 W34 ASUp to max. 775 ft/lb with brushless motor and 6 torque settings. For fastening applications up to 1-1/16 in M27.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.